Beli test ball plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHERNE Inflatable Blocking PlugsDeskripsi:Standard single-size inflatable blocking plugs can be filled to accommodate a pipe with a compatible size.atribut:
- Air Connection Gender: Male
- Includes Protective Sleeve: No
- Number of Inflation Chambers: 1
- Plug Seal Material: Natural Rubber
- CHERNE Inflatable Blocking Plugs with BypassDeskripsi:These single-size inflatable blocking plugs include a bypass to allow flow around the plug. These blocking plugs must be matched with a compatible pipe size.atribut:
- UNSPSC: 40142313
- Air Connection Type: Tire Valve
- Bypass Connection Type: NPT
- Bypass Size: Standard Bypass
- Contains Pressure Valve: No
- Includes Protective Sleeve: No
- TEST-TITE Inflatable Blocking PlugsDeskripsi:Standard multi-size inflatable blocking plugs can be filled to accommodate multiple pipe sizes, eliminating the need to store different-sized plugs.atribut:
- Air Connection (in MNPT): 1/4
- Air Connection Gender: Male
- Air Connection Size (inch): 1/4
- Air Connection Type: NPT
- Body Surface Style: Textured
- Body Type: Textured Body
- Contains Pressure Valve: Yes
- For Use On: Drain; Vent; Waste
- Includes Protective Sleeve: No
- Number of Inflation Chambers: 1
- Plug Seal Material: Natural Rubber
- KANTOOL Test Ball Plug (Multi Size)atribut:
- Max Allowable Back Pressure Water Head (m): 9
- Air (MPa): 0.09
- Purpose of Use: For filling with water of indoor drainpipe/injecting water test, general stopping water at work.
- KANTOOL In-Pipe Water Stop Single Size Muniball (Sumbat Pipa Penghenti Air)atribut:
- Accessories: Air hose HT-10-T
- Air (MPa): 0.09
- Body Material: Natural rubber
- Content Set: Air hose HT-10-T
- Diameter (mm): 170
- Length (mm): 254
- Max Allowable Back Pressure Water Head (m): 9
- Min to Max Working Pipe Diameter (mm): 178 to 210
- Nominal Diameter (mm): 200
- HONEYWELL NORTH Safety Bump Cap (Topi Pelindung)Deskripsi:These bump caps protect workers from light bumps caused by bumping into a stationary object and are generally worn by workers in confined spaces, crawl spaces, or near overhead piping. They resemble a traditional hard hat and are made of plastic so they can be used in food manufacturing. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.atribut:
- UNSPSC: 49221510
- Accessory Mounting Options: None
- Accessory Slots: No
- Head Protection Brand: HONEYWELL NORTH
- Head Protection Graphics: No Graphics
- Head Protection Material: Polyethylene
- Head Protection Style: Front Brim
- Head Protection Venting: Yes
- Includes LED Lights: No
- Suspension Adjustment Type: Pinlock
- Bishamon Hand Pallet Truck (Troli Palet Manual)Deskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- Kennedy Drain Test BungDeskripsi:Used to pressure test or temporarily seal the end of an open pipe which is newly laid or decommissioned, preventing the ingress of water, gasses, rodents.atribut:
- Type: Test Bung
- SKF Spherical Roller Bearing CC/C3W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
- KANTOOL Test Ball PlugDeskripsi:
- CHERNE Inflatable Blocking Plug with Bypass (Balon Penyumbat Pipa)Deskripsi:These multi-size inflatable blocking plugs include a bypass to allow flow around the plug. They can be filled to accommodate multiple pipe sizes, eliminating the need to store different-sized plugs.atribut:
- UNSPSC: 20122006
- Application: Air Testing; Leak Location Testing
- For Maximum Pipe Inside Diameter (inch): 12
- For Minimum Pipe Inside Diameter (inch): 7.76
- Includes Protective Sleeve: No
- Contains Pressure Valve: No
- Maximum Back Pressure (psi): 15
- Wipro Dies Machine (Mesin Senai Pipa)atribut:
- Oil Circulation: Geared Pump, Automatic Circulation
- Insize Steel Ball Setatribut:
- Hardness: HRC63
- Steel Balls Included (One Pair Per Size) (mm): 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25
- Roundness (µm): 1
- CHERNE Mechanical Blocking PlugsDeskripsi:These blocking plugs have a wide, wing-nut closure mechanism for easy installation without tools. Tightening the wing-nut by hand expands and seals the plug against the pipe's internal walls.atribut:
- UNSPSC: 40142313
- Included Water Fill Port/Hose: Not Included
- HAND LIFT Drum Lifter (Troli Drum)Deskripsi:The oil drum truck is a non-polluting, powerless loading and unloading product, which has the characteristics of compact structure, flexible transportation, simple operation and small turning radius. Oil drum trucks are generally suitable for the handling and stacking of oil drums in factories, workshops, warehouses, stations, docks, etc.It is more suitable for sites with fire and explosion-proof requirements (such as printing workshops, oil depots, docks, warehouses, etc.). The oil drum truck has the advantages of reducing the handling workload and improving the handling efficiency.atribut:
- Lift Height (mm): 1400
- Load Capacity (kg): 350
- Overall Size (mm): 1210x970x2050
- Tenka Grinding Wheel (Batu Gerinda)atribut:
- Maximum Speed (m/s): 35
- WINTERS Pressure & Temperature Test PlugDeskripsi:Pressure and test plugs provide easy and rapid access to temperature readings when no permanent gauge or thermometer is in place or needed. These test plugs connect to pressure gauges and are opened to facilitate quick readings at specific test points within a process.atribut:
- UNSPSC: 20122006
- Brand: WINTERS
- Maximum Operating Temperature (°F): 302
- Maximum Pressure (psi): 1000
- KANTOOL Multi-Size Test BallDeskripsi:One plug can be used for pipe diameters of multiple sizes.atribut:
- Suitable Air Pressure (MPa): 0.09
- Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- SEKAI Kipas Exhaust (Kipas Ventilasi)Deskripsi:- Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dllatribut:
- Voltage (V/Hz): 220/50
Daftar Harga test ball plug Terbaru October 2026
| CHERNE Inflatable Blocking Plugs | Rp869.900 |
| CHERNE Inflatable Blocking Plugs with Bypass | Rp4.399.900 |
| TEST-TITE Inflatable Blocking Plugs | Rp949.900 |
| KANTOOL Test Ball Plug (Multi Size) | Rp3.799.900 |
| KANTOOL In-Pipe Water Stop Single Size Muniball (Sumbat Pipa Penghenti Air) | Rp19.999.900 |
| HONEYWELL NORTH Safety Bump Cap (Topi Pelindung) | Rp239.900 |
| Bishamon Hand Pallet Truck (Troli Palet Manual) | Rp21.999.900 |
| Kennedy Drain Test Bung | Rp419.900 |
| SKF Spherical Roller Bearing CC/C3W33 Type (Laher) | Rp4.399.900 |
| KANTOOL Test Ball Plug | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/9bP102295335-2.jpg)
/g5P111764581-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/HONEYWELL%20NORTH%20Safety%20Bump%20Cap%20(Topi%20Pelindung)/3dP109356121-1.jpg)
/9cP102331336-2.jpg)

/76P104075258-2.jpg)

/84P110191292-1.jpg)
/diP108533486-1.jpg)


/7uP111373282-1.jpg)
/55P106744185-1.jpg)


/khP103564737-3.jpg)
/P103138967-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)